{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M4 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150170 8 | |
EAN / GTIN | 4045197301321 | |
Manufacturer number | 150170 8 |
This article |
Recommendations |
||
---|---|---|---|
High-precision countersink 90° 8 mm
on request
In stock
51 pieces in stock
US $ 38.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
377 pieces in stock
US $ 42.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
218 pieces in stock
US $ 21.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN |
Overall length L | 50 | 50 | 50 |
Countersink tip angle | 90 | 90 | 90 |
Tool material | HSS | HSS | HSS |
Shank ⌀ Ds | 6 | 6 | 6 |
smallest countersink ⌀ for holes from | 2 | 2 | 2 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |