{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 5.5 mm - 16 mm | |
for hand taps DIN 352 | M9 − M27 | |
for hand reamer ⌀ DIN 206 | 7 mm - 20 mm | |
Overall length | 480 mm | |
Type of product | Tap wrenches |
Article number | 148350 4 | |
EAN / GTIN | 4067263461197 | |
Manufacturer number | 148350 4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Tap wrench, adjustable strengthened, Type: 4
on request
In stock
764 pieces in stock
US $ 67.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
US $ 81.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
386 pieces in stock
US $ 43.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 480 mm | 480 mm | 480 mm |
Standard | DIN 1814 | DIN 1814 | DIN 1814 |
Capacity □ | 5.5 mm - 16 mm | 5.5 mm - 16 mm | 5.5 mm - 16 mm |
for hand taps DIN 352 | M9 − M27 | M9 − M27 | M9 − M27 |
for hand reamer ⌀ DIN 206 | 7 mm - 20 mm | 7 mm - 20 mm | 7 mm - 20 mm |
Type of product | Tap wrenches | Tap wrench | Tap wrench |