Tap wrench, adjustable strengthened 5

Article no.: 148350 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
361 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 1814

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 1814
Capacity □ 7 mm - 20 mm
for hand taps DIN 352 M12 − M33
for hand reamer ⌀ DIN 206 9 mm - 26 mm
Overall length 700 mm
Type of product Tap wrenches

Identification numbers & Classifications

Article number 148350 5
EAN / GTIN 4067263461203
Manufacturer number 148350 5

Description

Version:

With hardened jaws and steel grips. For use in confined spaces one steel handle can be unscrewed.
Strengthened version. All dimensions with high-quality steel housing and all-steel handles, optimised clamping mechanism.

Downloads & documents

Compare with similar products

This article


Recommendations


Tap wrench, adjustable strengthened 5

Tap wrench, adjustable strengthened 5

on request
In stock
361 pieces in stock
US $ 112.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock
US $ 127.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
202 pieces in stock
US $ 70.64
plus VAT at the current rate Prices plus delivery costs
Overall length 700 700 700
Standard DIN 1814 DIN 1814 DIN 1814
Capacity □ 7 ;20 7 ;20 7 ;20
for hand taps DIN 352 M12 − M33 M12 − M33 M12 − M33
for hand reamer ⌀ DIN 206 9 ;26 9 ;26 9 ;26
Type of product Tap wrenches Tap wrench Tap wrench

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart