This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tap wrench, adjustable reinforced, Type: 3

Article no.: 148100 3

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 1814

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 1814
Capacity □ 4.9 mm - 12 mm
for hand taps DIN 352 M5 − M20
for hand reamer ⌀ DIN 206 6.5 mm - 15 mm
Overall length 385 mm

Identification numbers & Classifications

Article number 148100 3
Manufacturer number 148100 3

Description

Version:

With hardened jaws. Steel handles galvanised. For use in confined spaces one steel handle can be unscrewed.
Heavy-duty version:
Body forged steel up to size 2.
From size 3 welded all-steel construction.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart