{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 4 mm - 8.5 mm | |
for hand taps DIN 352 | M4,5 − M12 | |
for hand reamer ⌀ DIN 206 | 5 mm - 10 mm | |
Overall length | 280 mm |
Article number | 148100 2 | |
Manufacturer number | 148100 2 |