{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20×1.5 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1.5 mm | |
External ⌀ | 45 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 141075 20X1,5 | |
EAN / GTIN | 4062406233792 | |
Manufacturer number | 141075 20X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Die HSS-E 20X1,5
on request
In stock
62 pieces in stock
US $ 102.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
US $ 102.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 150.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 66.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 | 60 | 60 | 60 |
Thread type | MF | MF | MF | MF |
Thread size | M20×1.5 | M20×1.5 | M20×1.5 | M20×1.5 |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Pitch | 1.5 | 1.5 | 1.5 | 1.5 |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g |