{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 0.75 mm | |
External ⌀ | 20 mm | |
Height | 7 mm | |
Type of product | Die |
Article number | 141075 6X0,75 | |
EAN / GTIN | 4062406233563 | |
Manufacturer number | 141075 6X0,75 |
This article |
Recommendations |
||
---|---|---|---|
Die HSS-E, MF: 6X0,75
on request
In stock
22 pieces in stock
US $ 49.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 36.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 72.56
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 20 mm | 20 mm | 20 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread size | M6×0.75 | M6×0.75 | M6×0.75 |
Height | 7 mm | 7 mm | 7 mm |
Standard | EN 22568 | EN 22568 | EN 22568 |
Pitch | 0.75 mm | 0.75 mm | 0.75 mm |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g |