{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M22×1.5 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1.5 mm | |
External ⌀ | 55 mm | |
Height | 16 mm | |
Type of product | Die |
Article number | 141070 22X1,5 | |
EAN / GTIN | 4062406233549 | |
Manufacturer number | 141070 22X1,5 |
This article |
Recommendations |
||
---|---|---|---|
Die HSS 22X1,5
on request
In stock
64 pieces in stock
US $ 90.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
US $ 102.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
US $ 121.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 | 60 | 60 |
Thread size | M22×1.5 | M22×1.5 | M22×1.5 |
Height | 16 | 16 | 16 |
Norm | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand |
Tool material | HSS | HSS | HSS E |
Type of product | Die | Die | Die |