{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14×1.5 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1.5 mm | |
External ⌀ | 38 mm | |
Height | 10 mm | |
Type of product | Die |
Article number | 141070 14X1,5 | |
EAN / GTIN | 4062406233501 | |
Manufacturer number | 141070 14X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Die HSS 14X1,5
on request
In stock
65 pieces in stock
US $ 49.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
US $ 57.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
US $ 109.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 74.22
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 38 | 38 | 38 | 38 |
Flank angle | 60 | 60 | 60 | 60 |
Thread size | M14×1.5 | M14×1.5 | M14×1.5 | M14×1.5 |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die | Die |