Die HSS-E 14X1,5

Article no.: 141055 14X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14×1.5
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.5 mm
External ⌀ 38 mm
Height 10 mm
Type of product Die

Identification numbers & Classifications

Article number 141055 14X1,5
EAN / GTIN 4045197301864
Manufacturer number 141055 14X1,5

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
2 turns lead chamfer. Lapped and nitrided, rake approx. 15°. For stainless and high-tensile steels.

Downloads & documents

Compare with similar products

This article


Recommendations


Die HSS-E 14X1,5

Die HSS-E 14X1,5

on request
In stock
85 pieces in stock
US $ 109.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock
US $ 57.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
US $ 49.14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
US $ 74.22
plus VAT at the current rate Prices plus delivery costs
Thread size M14×1.5 M14×1.5 M14×1.5 M14×1.5
Height 10 mm 10 mm 10 mm 10 mm
Standard EN 22568 EN 22568 EN 22568 EN 22568
Cutting direction right-hand right-hand right-hand right-hand
Pitch 1.5 mm 1.5 mm 1.5 mm 1.5 mm
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Die

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart