Die, M: M5

Article no.: 140400 M5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
217 pieces in stock 217 pieces available in 3-4 working days

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M5
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.8 mm
External ⌀ 20 mm
Height 7 mm
Type of product Die

Identification numbers & Classifications

Article number 140400 M5
EAN / GTIN 4045197083500
Manufacturer number 140400 M5

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15°.

Downloads & documents

Compare with similar products

This article


Recommendations


Die, M: M5

Die, M: M5

on request
In stock Available in 3-4 working days
217 pieces in stock 217 pieces available in 3-4 working days
US $ 50.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
484 pieces in stock 484 pieces available in 3-4 working days
US $ 33.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days
US $ 52.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days
US $ 69.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,474 pieces in stock 1,474 pieces available in 3-4 working days
US $ 16.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
245 pieces in stock 245 pieces available in 3-4 working days
US $ 35.06
plus VAT at the current rate Prices plus delivery costs
External ⌀ 20 mm 20 mm 20 mm 20 mm 20 mm 20 mm
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M M M M-LH M M
Thread size M5 M5 M5 M5 M5 M5
Height 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm
Tool material HSS E HSS HSS HSS HSS HSS E
Pitch 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart