Die, M: M22

Article no.: 140400 M22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M22
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 2.5 mm
External ⌀ 55 mm
Height 22 mm
Type of product Die

Identification numbers & Classifications

Article number 140400 M22
EAN / GTIN 4062406221768
Manufacturer number 140400 M22

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15°.

Downloads & documents

Compare with similar products

This article


Recommendations


Die, M: M22

Die, M: M22

on request
Available in 6-8 weeks
0 pieces in stock
US $ 176.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
US $ 67.54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 203.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
US $ 63.09
plus VAT at the current rate Prices plus delivery costs
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M M M-LH M
Cutting direction right-hand right-hand left-hand right-hand
Tool material HSS E HSS HSS HSS
Pitch 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Die

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart