GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6HX, TiAlN, M: M2,5

Article no.: 139194 M2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.5
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.45 mm
Overall length L 50 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ guide value 2.3 mm
Thread ⌀ 2.5 mm
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
Thread depth 7.5 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139194 M2,5
EAN / GTIN 4062406381134
Manufacturer number 139194 M2,5

Application Table

Aluminium (short chipping)
N
38
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
12
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
Tolerance class: ISO 2X/6HX.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6HX, TiAlN, M: M2,5

GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6HX, TiAlN, M: M2,5

on request
In stock
82 pieces in stock
US $ 70.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock
US $ 87.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
123 pieces in stock
US $ 87.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
163 pieces in stock
US $ 53.60
plus VAT at the current rate Prices plus delivery costs
Taper lead form C C C C
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Thread standard DIN 13 DIN 13 DIN 13 DIN 13
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 2.1 mm 2.1 mm 2.1 mm 2.1 mm
Tool material HSS E PM HSS E PM HSS E PM HSS E
Shank ⌀ Ds 2.8 mm 2.8 mm 2.8 mm 2.8 mm

From the same series "GARANT Master" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart