{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ guide value | 2.8 mm | |
Thread ⌀ | 2.5 mm | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 9 mm | |
Serie | GARANT Master | |
Type of product | Fluteless tap |
Article number | 139194 M3 | |
EAN / GTIN | 4062406381141 | |
Manufacturer number | 139194 M3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6HX M3
on request
In stock
160 pieces in stock
US $ 68.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
US $ 32.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
352 pieces in stock
US $ 60.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
316 pieces in stock
US $ 37.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread pitch | 0.5 | 0.5 | 0.5 | 0.5 |
Norm | DIN 2174 | DIN 2174 | DIN 2174 | DIN 2174 |
Shank square □ | 2.7 | 2.7 | 2.7 | 2.7 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E PM | HSS E | HSS E PM | HSS E |
Application for type of drilling | up to 3×D for blind holes ;up to 3×D for through holes | up to 1.5×D for blind holes ;up to 1.5×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes |
Shank ⌀ Ds | 3.5 | 3.5 | 3.5 | 3.5 |