{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1/8-27 NPT | |
Coating | AlTiX | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | Manufacturer’s standard | |
Thread standard | ANSI B 1.20.1 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 0.941 mm | |
Threads per inch | 27 | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ A | 8.5 mm | |
Tapping hole ⌀ B | 8.25 mm | |
Thread gauge ⌀ Dmax + 0.05 | 8.74 mm | |
Tapping hole minimum depth | 12 mm | |
Thread ⌀ | 10.242 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 17 mm | |
Series | Master Tap | |
Type of product | Tap |
Article number | 138105 1/8-27 | |
EAN / GTIN | 4045197899910 | |
Manufacturer number | 138105 1/8-27 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM 1/8-27
on request
In stock
111 pieces in stock
US $ 68.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
US $ 94.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
US $ 79.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
US $ 54.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for conventional machining | Machine tap for conventional machining | Machine tap for dynamic machining |
Overall length L | 90 | 90 | 100 | 90 |
Tapping hole ⌀ A | 8.5 | 8.5 | 8.5 | 8.5 |
Tapping hole ⌀ B | 8.25 | 8.25 | 8.25 | 8.25 |
Tool material | HSS E PM | HSS E PM | HSS E | HSS E |
Thread depth | 17 | 19.732 | 17 | 19.73 |
Type of product | Tap | Tap | Tap | Taps |