GARANT Master Tap machine tap HSS-E-PM 1/2-14

Article no.: 138105 1/2-14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

NPT Unit price incl. VAT
  • Thread type: NPT
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: ANSI B 1.20.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1/2-14 NPT
Coating AlTiX
Thread type NPT
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard ANSI B 1.20.1
Taper lead form C
Taper ratio 1:16
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling Blind hole; Through hole
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Overall length L 125 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ A 17.85 mm
Tapping hole ⌀ B 17.5 mm
Thread gauge ⌀ Dmax + 0.05 18.32 mm
Tapping hole minimum depth 22.9 mm
Thread ⌀ 21.223 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 35.06 mm
Series Master Tap
Type of product Tap

Identification numbers & Classifications

Article number 138105 1/2-14
EAN / GTIN 4045197901934
Manufacturer number 138105 1/2-14

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum chip evacuation.

Application:

Tapered pipe threads (NPT) to ANSI B1.20.1, for threads with sealants. See the table for the specified minimum size of the tapping hole.

Recommendation:

Tapping hole ⌀ A:
Pre-drill a plain hole without using a reamer.
Tapping hole ⌀ B:

Pre-drill a plain hole and then ream it using a 1:16 taper reamer (see No. 162650). The taper bore ⌀ can then be checked laterally by reference to the Dmax check dimension (see table). Variant B for drilling the tapping hole offers the best process reliability for the tapping operation.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap machine tap HSS-E-PM 1/2-14

GARANT Master Tap machine tap HSS-E-PM 1/2-14

on request
In stock
46 pieces in stock
US $ 215.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
US $ 207.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
US $ 174.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
US $ 120.92
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 4 5 5 5
Number of clamping slots 4 5 5 5
Threads per inch 14 14 14 14
Thread size 1/2-14 NPT 1/2-14 NPT 1/2-14 NPT 1/2-14 NPT
Thread standard ANSI B 1.20.1 ANSI B 1.20.1 ANSI B 1.20.1 ANSI B 1.20.1
Tapping hole ⌀ B 17.5 17.5 17.5 17.5
Standard Manufacturer’s standard Manufacturer’s standard DIN 374 Works standard

From the same series "Master Tap" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart