{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1-11,5 NPT | |
Coating | AlTiX | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | Manufacturer’s standard | |
Thread standard | ANSI B 1.20.1 | |
Taper lead form | C | |
Taper ratio | 1:16 | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | right-hand | |
Thread pitch | 2.209 mm | |
Threads per inch | 11.5 | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 25 mm | |
Shank square □ | 20 mm | |
Tapping hole ⌀ A | 29 mm | |
Tapping hole ⌀ B | 28.6 mm | |
Thread gauge ⌀ Dmax + 0.05 | 29.69 mm | |
Tapping hole minimum depth | 27.4 mm | |
Thread ⌀ | 33.228 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 58 mm | |
Series | Master Tap | |
Type of product | Tap |
Article number | 138105 1-11,5 | |
EAN / GTIN | 4045197901958 | |
Manufacturer number | 138105 1-11,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 1-11,5
on request
In stock
10 pieces in stock
US $ 452.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 442.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 370.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 249.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 6 | 5 | 6 |
Coating | AlTiX | TiAlN | TiAlN | uncoated |
Thread type | NPT | NPT | NPT | NPT |
Taper ratio | 1:16 | 1:16 | 1:16 | 1:16 |
Thread gauge ⌀ Dmax + 0.05 | 29.69 | 29.69 | 29.69 | 29.69 |
Thread depth | 58 | 64.18 | 58 | 64.18 |
Shank ⌀ Ds | 25 | 25 | 25 | 25 |