{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 9/16-18 UNF | |
Coating | TiN | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 14.29 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.9 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 35.72 mm | |
Type of product | Tap |
Article number | 138050 9/16-18 | |
EAN / GTIN | 4062406374952 | |
Manufacturer number | 138050 9/16-18 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E, TiN, UNF: 9/16-18
on request
In stock
24 pieces in stock
US $ 47.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 62.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 80.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 40.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Threads per inch | 18 | 18 | 18 | 18 |
Thread ⌀ | 14.29 mm | 14.29 mm | 14.29 mm | 14.29 mm |
Through-coolant | no | no | no | no |
Shank square □ | 9 mm | 9 mm | 9 mm | 9 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tolerance class | 2B | 2BX | 2BX | 2B |