{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | 9/16-18 UNF | |
Coating | AlTiX | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 374 | |
Tolerance class | 2BX | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 14.29 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.9 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 35.72 mm | |
Type of product | Tap |
Article number | 138010 9/16-18 | |
EAN / GTIN | 4045197901798 | |
Manufacturer number | 138010 9/16-18 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 9/16-18
on request
In stock
50 pieces in stock
US $ 80.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 47.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | green |
Overall length L | 100 | 100 |
Thread type | UNF | UNF |
Through-coolant | no | no |
Norm | DIN 374 | DIN 374 |
Shank | Plain shank with h9 | Plain shank with h9 |
Tolerance class | 2BX | 2B |