This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine tap 4-40

Article no.: 133355 4-40
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Product details

Technical Data

Thread size 4-40 UNC
Coating TiN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.635 mm
Threads per inch 40
Thread ⌀ 2.85 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.35 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 8.55 mm
Type of product Tap

Identification numbers & Classifications

Article number 133355 4-40
Manufacturer number 133355 4-40

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
Uni
 
Oil
 
wet maximum
 

Description

Version:

With spiral point and special TiN coating,for stainless and acid-resistant steels. For use with emulsion (fat content minimum 8%).

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNC Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart