This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine tap, TiN, UNC: 10-24

Article no.: 133355 10-24

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 10-24 UNC
Coating TiN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.058 mm
Threads per inch 24
Thread ⌀ 4.83 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 3.9 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 14.49 mm
Type of product Tap

Identification numbers & Classifications

Article number 133355 10-24
Manufacturer number 133355 10-24

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
Uni
 
Oil
 
wet maximum
 

Description

Version:

With spiral point and special TiN coating,for stainless and acid-resistant steels. For use with emulsion (fat content minimum 8%).

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart