{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M18×1.5 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Thread ⌀ | 18 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 54 mm | |
Type of product | Tap |
Article number | 132830 18X1,5 | |
EAN / GTIN | 4045197073181 | |
Manufacturer number | 132830 18X1,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Machine tap HSS-E Form B 18X1,5
on request
In stock
87 pieces in stock
US $ 90.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
US $ 78.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 |
Coating | uncoated | uncoated |
Thread size | M18×1.5 | M18×1.5 |
Thread standard | DIN 13 | DIN 13 |
Thread pitch | 1.5 | 1.5 |
Shank | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 11 | 11 |