{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14×1.25 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.8 mm | |
Thread ⌀ | 14 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 42 mm | |
Type of product | Tap |
Article number | 132830 14X1,25 | |
EAN / GTIN | 4045197073112 | |
Manufacturer number | 132830 14X1,25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine tap HSS-E Form B, uncoated, MF: 14X1,25
on request
In stock
69 pieces in stock
US $ 58.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
US $ 79.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
US $ 99.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 47.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 47.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread size | M14×1.25 | M14×1.25 | M14×1.25 | M14×1.25 | M14×1.25 |
Thread pitch | 1.25 mm | 1.25 mm | 1.25 mm | 1.25 mm | 1.25 mm |
Standard | DIN 374 | DIN 2181 | DIN 374 | DIN 374 | DIN 374 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E |
Thread depth | 42 mm | 28 mm | 28 mm | 35 mm | 42 mm |