{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Coating | uncoated | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | DIN 2181 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | D | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 5.2 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Hand tap | |
Colour ring | without | |
Thread depth | 12 mm | |
Type of product | Tap |
Article number | 130470 6X0,75 | |
EAN / GTIN | 4045197066916 | |
Manufacturer number | 130470 6X0,75 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hand tap set 6X0,75
on request
In stock
124 pieces in stock
US $ 33.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
US $ 24.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of threading tool | Hand tap | Serial hand taps |
Flank angle | 60 degrees | 60 degrees |
Thread type | MF | MF |
Through-coolant | no | no |
Shank | Plain shank with h9 | Plain shank with h9 |
Tolerance class | ISO 2 6H | ISO 2 6H |
Type of product | Tap | Tap |