Hand tap set, uncoated, MF: 16X1

Article no.: 130470 16X1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: D
  • Shank: Plain shank with h9
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Flank angle 60 degrees
Thread standard DIN 13
Taper lead form D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Type of threading tool Hand tap
Colour ring without
Type of product Tap

Identification numbers & Classifications

Article number 130470 16X1
EAN / GTIN 4045197067098
Manufacturer number 130470 16X1

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2−piece set comprising taper and plug tap.Thread ground with radial thread relief.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart