HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 8,01-X mm

Article no.: 123303 8,01-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 347.90 / Piece
  • from 20 Piece
    US $ 289.92 / Piece
  • Minimum order quantity 5 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Steel
    ⌀ range 8.01 mm - 10 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 12×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 120 mm
    Overall length L 162 mm
    Shank ⌀ Ds 10 mm
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123303 8,01-X
    EAN / GTIN 4062406662516
    Manufacturer number 123303 8,01-X

    Application Table

    Alu plastics
    N
    250
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    160
    Steel < 500 N/mm²
    P
    125
    Steel < 750 N/mm²
    P
    115
    Steel < 900 N/mm²
    P
    95
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    GG
    K
    100
    GGG
    K
    65
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.
    HB and HE shanks are available at the same price as HA.
    For HB shanks: use order no. 123304.
    For HE shanks: use order no. 123309.
    Delivery time: 10 weeks
    Minimum order quantity: 5 pieces
    Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

    Downloads & documents

    From the same series "Pro Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart