{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 5.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 69.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 78 mm | |
Overall length L | 116 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.13 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123303 5,9 | |
EAN / GTIN | 4062406090975 | |
Manufacturer number | 123303 5,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5,9mm
on request
In stock
15 pieces in stock
US $ 164.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 204.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 204.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 230.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 230.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 164.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes |
Overall length L | 116 mm | 116 mm | 116 mm | 116 mm | 116 mm | 116 mm |
Nominal ⌀ DC | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Flute length Lc | 78 mm | 78 mm | 78 mm | 78 mm | 78 mm | 78 mm |