{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | AlTiN-Si | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122771 2,5 | |
EAN / GTIN | 4062406147242 | |
Manufacturer number | 122771 2,5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide drill plain shank DIN 6535 HA 2,5
on request
In stock
442 pieces in stock
US $ 38.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 85.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 80.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | green | red |
Through-coolant | no | no | no |
Nominal ⌀ DC | 2.5 mm | 2.5 mm | 2.5 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm |
recommended maximum drilling depth L2 | 17.3 mm | 17.3 mm | 17.3 mm |