GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 14,1

Article no.: 122725 14,1
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
13 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 14.1 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 145 degrees
recommended maximum drilling depth L2 61.9 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 83 mm
Overall length L 133 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 1100 N/mm2 0.56 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122725 14,1
EAN / GTIN 4062406920234
Manufacturer number 122725 14,1

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable operating conditions.
  • Special cutter geometry with stable cutting edges and large clearance at the centre enables very high feed rates.
  • The patented tip is optimised for chip flow and generates low cutting pressure with good chip breakage.
  • With 145° tip angle for low burr formation when drilling through holes.

The sector-leading technology of the chisel edge guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122726.
Form HE: order with No. 122725 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 14,1

GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 14,1

on request
In stock
13 pieces in stock
US $ 432.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 311.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 311.58
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN
Version 6×D 6×D 6×D 6×D 6×D 6×D
Colour ring green blue blue green green green
Overall length L 133 133 133 133 133 133
Standard DIN 6537 DIN 6537 DIN 6537 DIN 6537 DIN 6537 DIN 6537
Point angle 145 140 140 140 145 140
recommended maximum drilling depth L2 61.9 61.9 61.9 61.9 61.9 61.9

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart