GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA 11,6

Article no.: 122725 11,6
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Nominal ⌀ DC 11.6 mm
    Coating TiAlN
    Tool material solid carbide
    Standard DIN 6537
    Version 6×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 3
    Point angle 145 degrees
    recommended maximum drilling depth L2 53.6 mm
    Shank DIN 6535 HA to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 71 mm
    Overall length L 118 mm
    Shank ⌀ Ds 12 mm
    Feed f in steel < 1100 N/mm2 0.5 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122725 11,6
    EAN / GTIN 4045197789655
    Manufacturer number 122725 11,6

    Application Table

    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    110
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    60
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    50
    Ti > 850 N/mm²
    S
    40
    GG
    K
    130
    GGG
    K
    80
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable operating conditions.
    • Special cutter geometry with stable cutting edges and large clearance at the centre enables very high feed rates.
    • The patented tip is optimised for chip flow and generates low cutting pressure with good chip breakage.
    • With 145° tip angle for low burr formation when drilling through holes.

    The sector-leading technology of the chisel edge guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122726.
    Form HE: order with No. 122725 + 129100HE.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart