GARANT Master Steel FEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 4

Article no.: 122725 4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
151 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 4 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 145 degrees
recommended maximum drilling depth L2 30 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 36 mm
Overall length L 74 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 1100 N/mm2 0.28 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122725 4
EAN / GTIN 4045197781659
Manufacturer number 122725 4

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable operating conditions.
  • Special cutter geometry with stable cutting edges and large clearance at the centre enables very high feed rates.
  • The patented tip is optimised for chip flow and generates low cutting pressure with good chip breakage.
  • With 145° tip angle for low burr formation when drilling through holes.

The sector-leading technology of the chisel edge guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122726.
Form HE: order with No. 122725 + 129100HE.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart