Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 1mm

Article no.: 122651 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: H
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Nominal ⌀ DC 1 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Type H
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 6.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 8 mm
Overall length L 55 mm
Shank ⌀ Ds 4 mm
Feed f in steel < 60 HRC 0.01 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 122651 1
EAN / GTIN 4045197967848
Manufacturer number 122651 1

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
28
Steel < 60 HRC
H
16
Steel < 65 HRC
H
14
Steel < 67 HRC
H
10
GG(G)
K
70
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity.
Special multi-nano layer coating for drilling in hardened steels.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122642 / 122652.
Form HE: order with No. 122641 / 122651 + 129100HE.
When drilling in hardened steels from 56 HRC, only cool using air!

Downloads & documents

Compare with similar products

This article


Recommendations


Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 1mm

Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 1mm

on request
In stock
18 pieces in stock
US $ 103.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
110 pieces in stock
US $ 76.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock
US $ 99.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 99.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
142 pieces in stock
US $ 57.74
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Coating TiAlN TiN TiAlN DLC TiAlN
Colour ring red green blue yellow green
Overall length L 55 mm 55 mm 55 mm 55 mm 45 mm
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar
Flute length Lc 8 mm 8 mm 8 mm 8 mm 8 mm
recommended maximum drilling depth L2 6.5 mm 6.5 mm 6.5 mm 6.5 mm 6.5 mm

From the same series "Diabolo" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart