Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 5,4 mm

Article no.: 122540 5,4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: FS
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5.4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Type FS
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 35.9 mm
Shank DIN 6535 HA to h6
Through-coolant no
Semi-Standard yes
Flute length Lc 44 mm
Overall length L 82 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 750 N/mm2 0.14 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122540 5,4
EAN / GTIN 4045197051912
Manufacturer number 122540 5,4

Application Table

Alu plastics
N
190
Aluminium (short chipping)
N
170
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
75
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
25
GG(G)
K
70
CuZn
N
160
Uni
 
wet maximum
 
dry
 

Description

Version:

Particularly strong due to strengthened core and special profile. Special point geometry. High concentricity and long tool life. High bore quality.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122545.
Form HE: order with No. 122540 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 5,4 mm

Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 5,4 mm

on request
Available in 1-2 weeks
0 pieces in stock
US $ 85.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
US $ 38.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
US $ 38.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
US $ 38.21
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2
Coating TiAlN AlTiN-Si TiAlN TiAlN
Version 6×D 6×D 6×D 6×D
Standard DIN 6537 DIN 6537 DIN 6537 DIN 6537
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm
recommended maximum drilling depth L2 35.9 mm 35.9 mm 35.9 mm 35.9 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart