{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 54.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 750 N/mm2 | 0.27 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122540 10,8 | |
EAN / GTIN | 4045197052407 | |
Manufacturer number | 122540 10,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 10,8 mm
on request
In stock
5 pieces in stock
US $ 170.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 67.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 67.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 170.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | without | without | green |
Overall length L | 118 | 102 | 102 | 118 |
Nominal ⌀ DC | 10.8 | 10.8 | 10.8 | 10.8 |
Standard | DIN 6537 | DIN 6537 K | DIN 6537 K | DIN 6537 |
Shank tolerance | h6 | h6 | h6 | h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 |
recommended maximum drilling depth L2 | 54.8 | 38.8 | 38.8 | 54.8 |