Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 11,5 mm

Article no.: 122540 11,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: FS
  • Tolerance nominal ⌀: h7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 11.5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6537
    Version 6×D
    Type FS
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 53.8 mm
    Shank DIN 6535 HA to h6
    Through-coolant no
    Semi-Standard yes
    Flute length Lc 71 mm
    Overall length L 118 mm
    Shank ⌀ Ds 12 mm
    Shank tolerance h6
    Feed f in steel < 750 N/mm2 0.27 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122540 11,5
    EAN / GTIN 4045197052438
    Manufacturer number 122540 11,5

    Application Table

    Alu plastics
    N
    190
    Aluminium (short chipping)
    N
    170
    Alu > 10% Si
    N
    140
    Steel < 500 N/mm²
    P
    90
    Steel < 750 N/mm²
    P
    85
    Steel < 900 N/mm²
    P
    75
    Steel < 1100 N/mm²
    P
    65
    Steel < 1400 N/mm²
    P
    40
    INOX < 900 N/mm²
    M
    40
    INOX > 900 N/mm²
    M
    30
    Ti > 850 N/mm²
    S
    25
    GG(G)
    K
    70
    CuZn
    N
    160
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Particularly strong due to strengthened core and special profile. Special point geometry. High concentricity and long tool life. High bore quality.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122545.
    Form HE: order with No. 122540 + 129100HE.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart