This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m6: 12,5mm

Article no.: 122432 12,5

Select article variation and quantity

⌀ DC m6 (mm) Unit price incl. VAT
  • Materiale da taglio: HMI
  • Standard: DIN 6537 K
  • Esecuzione: 4×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 12.5 mm
Rivestimento TiAlN
Materiale da taglio HMI
Standard DIN 6537 K
Esecuzione 4×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Angolo di affilatura 140 grado
recommended maximum drilling depth L2 41.3 mm
Codolo DIN 6535 HB con h6
Passaggio interno per LR sì, con 25 bar
Strategia di truciolatura HPC
Semi-standard
Flute length Lc 60 mm
Overall length L 107 mm
Shank ⌀ Ds 14 mm
Shank tolerance h6
Feed f in Inconel® 0.16 mm/rev.
Colore collarino rosa fucsia
Tipo di prodotto Punta elicoidale

Identification numbers & Classifications

Article number 122432 12,5
Manufacturer number 122432 12,5

Application Table

Ti > 850 N/mm²
S
40
Inconel
S
35
a umido max.
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Excellent chip evacuation due to 4 internal coolant channels. Straight cutting edges with honed edges and special flute profile for short chips. Special coating for the best tool life and high metal removal rates.

Note:

Flute length LC = L2 + 1.5 × DC.-

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart