This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m6: 11,5mm

Article no.: 122432 11,5

Select article variation and quantity

⌀ DC m6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 37.8 mm
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in Inconel® 0.12 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 122432 11,5
Manufacturer number 122432 11,5

Application Table

Ti > 850 N/mm²
S
40
Inconel
S
35
wet maximum
 

Description

Esecuzione:

Nocciolo robusto e punta speciale, tagliente trasversale con elevata precisione di centratura. Straordinaria evacuazione del truciolo grazie ai 4 canalini per il lubrorefrigerante interni. I taglienti principali diritti con spigoli arrotondati e la particolare forma delle scanalature producono trucioli corti. Rivestimento speciale per durate ottimali ed elevate prestazioni di truciolatura.

Nota:

Lunghezza scanalatura per trucioli LC = L2 + 1,5 × DC.-

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart