GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 10,3

Article no.: 122371 10,3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Type: H
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Nominal ⌀ DC 10.3 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Type H
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 39.6 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 60 HRC 0.12 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 122371 10,3
EAN / GTIN 4062406088477
Manufacturer number 122371 10,3

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
28
Steel < 60 HRC
H
16
Steel < 65 HRC
H
14
Steel < 67 HRC
H
10
GG(G)
K
70
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity.
Special multi-nano layer coating for drilling in hardened steels.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122362 / 122372.
Form HE: order with No. 122361 / 122371 + 129100HE.
When drilling in hardened steels from 56 HRC, only cool using air!

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 10,3

GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 10,3

on request
In stock
4 pieces in stock
US $ 197.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
US $ 121.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
US $ 184.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock
US $ 90.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
US $ 189.33
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiN TiAlN TiAlN TiAlN
Colour ring red green green green blue
Overall length L 102 mm 102 mm 102 mm 102 mm 102 mm
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar
Nominal ⌀ DC 10.3 mm 10.3 mm 10.3 mm 10.3 mm 10.3 mm
Tolerance nominal ⌀ h7 h7 h7 h7 h7
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart