GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 9/16

Article no.: 122361 9/16
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
15 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Type: H
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Inch nominal ⌀ corresponds to 14.29 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Type H
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 43.565 mm
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Semi-Standard yes
Flute length Lc 65 mm
Overall length L 115 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 60 HRC 0.13 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 122361 9/16
EAN / GTIN 4062406116712
Manufacturer number 122361 9/16

Application Table

Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
70
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
28
Steel < 60 HRC
H
16
Steel < 65 HRC
H
14
Steel < 67 HRC
H
10
GG(G)
K
70
wet maximum
 
dry
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity.
Special multi-nano layer coating for drilling in hardened steels.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122362 / 122372.
Form HE: order with No. 122361 / 122371 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 9/16

GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 9/16

on request
In stock
15 pieces in stock
US $ 177.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 98.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 177.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 98.25
plus VAT at the current rate Prices plus delivery costs
Semi-Standard yes yes yes yes
Version 4×D 4×D 4×D 4×D
Point angle 140 140 140 140
Machining strategy HPC HPC HPC HPC
Inch nominal ⌀ corresponds to 14.29 14.29 14.29 14,29
recommended maximum drilling depth L2 43.565 43.6 43.565 43.58
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart