{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 8.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 34.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 60 HRC | 0.11 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122361 8,1 | |
EAN / GTIN | 4045197968470 | |
Manufacturer number | 122361 8,1 |
This article |
Recommendations |
|
---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 8,1
on request
In stock
17 pieces in stock
US $ 70.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
US $ 36.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 89 mm | 89 mm |
Nominal ⌀ DC | 8.1 mm | 8.1 mm |
Tool material | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | m7 |
Flute length Lc | 47 mm | 47 mm |
recommended maximum drilling depth L2 | 34.9 mm | 34.9 mm |
Type of product | Jobber drill | Twist Drill |