{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 14.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 42.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 60 HRC | 0.13 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122361 14,8 | |
EAN / GTIN | 4045197968739 | |
Manufacturer number | 122361 14,8 |
This article |
Recommendations |
|
---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 14,8
on request
In stock
9 pieces in stock
US $ 177.96
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 14,8mm
on request
In stock
18 pieces in stock
US $ 92.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | AlTiN |
Version | 4×D | 4×D |
Overall length L | 115 mm | 115 mm |
Standard | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees |
Type of product | Jobber drill | Twist Drill |