{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 12.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41.3 mm | |
Shank | DIN 6535 HB to h6 | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in steel < 60 HRC | 0.13 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122305 12,5 | |
EAN / GTIN | 4045197043351 | |
Manufacturer number | 122305 12,5 |