Solid carbide jobber drill 9,5 mm

Article no.: 122250 9,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9.5 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 338
Type N
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 66.8 mm
Helix angle 30 degrees
Shank Parallel shank to h7
Through-coolant no
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 9.5 mm
Shank tolerance h7
Feed f in steel < 1100 N/mm2 0.14 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122250 9,5
EAN / GTIN 4045197042057
Manufacturer number 122250 9,5

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
140
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
60
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
CuZn
N
140
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Similar to DIN 338.
Nominal ⌀ and shank ⌀ equal.

Note:

Flute length LC = L2 + 1.5 × DC.
Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide jobber drill  9,5 mm

Solid carbide jobber drill 9,5 mm

on request
In stock
48 pieces in stock
US $ 88.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock
US $ 105.25
plus VAT at the current rate Prices plus delivery costs
Coating uncoated TiN
Overall length L 125 mm 125 mm
Nominal ⌀ DC 9.5 mm 9.5 mm
Tolerance nominal ⌀ h7 h7
Flute length Lc 81 mm 81 mm
Shank ⌀ Ds 9.5 mm 9.5 mm
Feed f in steel < 1100 N/mm2 0.14 mm/rev. 0.14 mm/rev.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart