{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.9 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 48.2 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.9 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122250 5,9 | |
EAN / GTIN | 4045197041746 | |
Manufacturer number | 122250 5,9 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide jobber drill 5,9 mm
on request
In stock
64 pieces in stock
US $ 37.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 44.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 51.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without |
Nominal ⌀ DC | 5.9 mm | 5.9 mm | 5.9 mm |
Helix angle | 30 degrees | 30 degrees | 30 degrees |
Type | N | N | N |
Flute length Lc | 57 mm | 57 mm | 57 mm |
Shank ⌀ Ds | 5.9 mm | 5.9 mm | 5.9 mm |
Feed f in steel < 1100 N/mm2 | 0.08 mm/rev. | 0.08 mm/rev. | 0.08 mm/rev. |