{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.3 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6539 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 21.6 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.3 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122151 6,3 | |
EAN / GTIN | 4045197748546 | |
Manufacturer number | 122151 6,3 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide jobber drill extra short 6,3 mm
on request
In stock
22 pieces in stock
US $ 42.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 26.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
US $ 30.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without |
Overall length L | 70 mm | 70 mm | 70 mm |
Through-coolant | no | no | no |
Helix angle | 30 degrees | 30 degrees | 30 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 |
Shank ⌀ Ds | 6.3 mm | 6.3 mm | 6.3 mm |
recommended maximum drilling depth L2 | 21.6 mm | 21.6 mm | 21.6 mm |