{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6539 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 19.8 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 5.5 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122151 5,5 | |
EAN / GTIN | 4045197748461 | |
Manufacturer number | 122151 5,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide jobber drill extra short 5,5 mm
on request
In stock
182 pieces in stock
US $ 32.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
US $ 21.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
184 pieces in stock
US $ 23.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | uncoated | TiN |
Standard | DIN 6539 | DIN 6539 | DIN 6539 |
Shank tolerance | h7 | h7 | h7 |
Flute length Lc | 28 mm | 28 mm | 28 mm |
Shank ⌀ Ds | 5.5 mm | 5.5 mm | 5.5 mm |
recommended maximum drilling depth L2 | 19.8 mm | 19.8 mm | 19.8 mm |