Carbide core drill Depth of cut 35 mm, ⌀ DC: 14mm

Article no.: 119000 14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
122 pieces in stock 122 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 14 mm
Tool material Carbide
Cutting depth 35 mm
Overall length L 77 mm
Type of product Core drill

Identification numbers & Classifications

Article number 119000 14
EAN / GTIN 4014586240015
Manufacturer number 63127088011

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

High-performance carbide core drill with QuickIN holder. For maximum tool life and excellent metal removal rate.
Overall length: 77 mm for all cutter sizes.

Suitable for:

FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

Supplied with:

Without centring pin.

Note:

For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide core drill Depth of cut 35 mm, ⌀ D<sub>C</sub>: 14mm

Carbide core drill Depth of cut 35 mm, ⌀ DC: 14mm

on request
In stock Available in 3-4 working days
122 pieces in stock 122 pieces available in 3-4 working days
US $ 86.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
100 pieces in stock 100 pieces available in 3-4 working days
US $ 61.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
228 pieces in stock 228 pieces available in 3-4 working days
US $ 30.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
263 pieces in stock 263 pieces available in 3-4 working days
US $ 41.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
123 pieces in stock 123 pieces available in 3-4 working days
US $ 54.39
plus VAT at the current rate Prices plus delivery costs
Nominal ⌀ DC 14 mm 14 mm 14 mm 14 mm 14 mm
Tool material Carbide Carbide HSS HSS HSS
Type of product Core drill Core drill Core drill Core drill Core drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart