Carbide core drill Depth of cut 35 mm, ⌀ DC: 12mm

Article no.: 119000 12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock Available in 3-4 working days

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 12 mm
Tool material Carbide
Cutting depth 35 mm
Overall length L 77 mm
Type of product Core drill

Identification & Classification

Article number 119000 12
Copy
EAN / GTIN 4014586239996
Copy
Manufacturer number 63127086019
Copy
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Application Table

Alu > 10% Si
suitable for / [m/min]
N
ISO code:
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
GG(G)
suitable for / [m/min]
K
ISO code:
CuZn
suitable for / [m/min]
N
ISO code:
Uni
suitable for / [m/min]
 
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

High-performance carbide core drill with QuickIN holder. For maximum tool life and excellent metal removal rate.
Overall length: 77 mm for all cutter sizes.

Suitable for:

FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

Supplied with:

Without centring pin.

Note:

For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart