Jobber drill extra long HSS FS 16R1 mm

Article no.: 116720 16R1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
171 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1870 R1
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 16 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 1870 R1
    Type FS
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Shank Morse taper
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 206 mm
    Flute length Lc 230 mm
    Overall length L 355 mm
    Morse taper MT size 2
    Feed f in steel < 750 N/mm2 0.2 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 116720 16R1
    EAN / GTIN 4045197034885
    Manufacturer number 116720 16R1

    Application Table

    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Oil
     
    wet maximum
     

    Description

    Version:

    High concentricity.
    Large section parabolic flutes; strong due to strengthened core thickness (without core taper).
    ≤ 16 mm ⌀: Bright finish flutes, nitrided lands; > 16 mm ⌀: Specially treated surface.
    Special sturdy drills for extremely deep holes. Up to approx. 15×⌀ without drill withdrawal.
    With point geometry shape A.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Note:

    For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart