Jobber drill extra long HSS FS 10R2 mm

Article no.: 116720 10R2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
  • Tool material: HSS
  • Standard: DIN 1870 R2
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating uncoated
Tool material HSS
Standard DIN 1870 R2
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 220 mm
Flute length Lc 235 mm
Overall length L 360 mm
Morse taper MT size 1
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116720 10R2
EAN / GTIN 4045197034717
Manufacturer number 116720 10R2

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Oil
 
wet maximum
 

Description

Version:

High concentricity.
Large section parabolic flutes; strong due to strengthened core thickness (without core taper).
≤ 16 mm ⌀: Bright finish flutes, nitrided lands; > 16 mm ⌀: Specially treated surface.
Special sturdy drills for extremely deep holes. Up to approx. 15×⌀ without drill withdrawal.
With point geometry shape A.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart